Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 63mm Bore, 30mm Stroke

  • Mfr # CDQ2B63-30DZ

  • Zoro # G4398523


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B63-30DZ
Zoro #
G4398523
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M10 x 1.5
Overall Height
77 mm
Overall Width
84 mm
Rod Diameter
20 mm
Extended Length
84 mm
Bore Diameter
63 mm
Inlet Size
1/4 in
Retracted Length
54 mm
Stroke Length
30 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
None
Spring Extension Force
314.73 lb
Weight
779 g
Mounting Orientation
Horizontal
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
Series
CQ2
Minimum Operating Pressure
7.25 MPa
Air Inlet Type
Rc
Rod Gender
Female
Minimum Operating Temperature
14 Degrees F
Actuation Type
Air Extend, Air Retract
System of Measurement
Metric
Maximum Operating Pressure
145 MPa
Inlet Gender
Female
Piston Material Finish
Chromate Coated
For Fluid Type
Air
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 63 mm, Cushion Type None, Stroke Length 30 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.