Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 63mm Bore, 30mm Stroke

  • Mfr # CDQ2B63TF-30DZ

  • Zoro # G4396977


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Rod Thread Size
M10 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B63TF-30DZ
Zoro #
G4396977
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M10 x 1.5
Overall Width
84 mm
Overall Height
77 mm
Inlet Size
1/4 in
Rod Diameter
20 mm
Retracted Length
54 mm
Stroke Length
30 mm
Bore Diameter
63 mm
Extended Length
84 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Material
Aluminum
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Spring Extension Force
314.73 lb
Weight
779 g
Mounting Orientation
Horizontal
Piston Material Finish
Chromate Coated
Maximum Operating Pressure
145 MPa
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
G
Actuation Type
Air Extend, Air Retract
System of Measurement
Metric
Rod Gender
Female
Number of Rods
Single Rod
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Series
CQ2
Minimum Operating Pressure
7.25 MPa
For Fluid Type
Air
Rod Rotation
Rotating Rod
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 63 mm, Cushion Type None, Stroke Length 30 mm, Inlet Size 1/4 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.