Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 80mm Bore, 15mm Stroke

  • Mfr # CDQ2B80-15DZ

  • Zoro # G4397263


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B80-15DZ
Zoro #
G4397263
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M16 x 2.0
Overall Width
104 mm
Overall Height
98 mm
Rod Diameter
25 mm
Extended Length
78.5 mm
Bore Diameter
80 mm
Retracted Length
63.5 mm
Stroke Length
15 mm
Inlet Size
3/8 in

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
None
Spring Extension Force
510.32 lb
Piston Material
Aluminum
Standards
RoHS Compliant
Weight
1,222 g
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Number of Rods
Single Rod
Minimum Operating Pressure
7.25 MPa
Series
CQ2
Rod Gender
Female
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Piston Material Finish
Chromate Coated
Mounting Orientation
Horizontal
Minimum Operating Temperature
14 Degrees F
Air Inlet Type
Rc
For Fluid Type
Air
Maximum Operating Pressure
145 MPa
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 80 mm, Cushion Type None, Stroke Length 15 mm, Inlet Size 3/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.