Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 80mm Bore, 200mm Strke

  • Mfr # CDQ2A80-200DCMZ

  • Zoro # G4397449


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A80-200DCMZ
Zoro #
G4397449
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M22 x 1.5
Overall Width
104 mm
Overall Height
98 mm
Bore Diameter
80 mm
Extended Length
286 mm
Retracted Length
86 mm
Rod Diameter
25 mm
Inlet Size
3/8 in
Stroke Length
200 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Spring Extension Force
564.95 lb
Standards
RoHS Compliant
Weight
3,749 g
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Piston Material Finish
Chromate Coated
System of Measurement
Metric
Series
CQ2
Minimum Operating Pressure
7.25 MPa
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
Rc
Rod Gender
Male
For Fluid Type
Air
Mounting Orientation
Horizontal
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 80 mm, Cushion Type Rubber Cushion, Stroke Length 200 mm, Inlet Size 3/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.