Round Body Cylinder, 3/4 in Bore, 1/2 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDME075-0050
  • Zoro # G2512151
product price: 
$
42.39
/ea

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
Rod Thread Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NCDME075-0050
Zoro #
G2512151
UPC #
190735642139
Country of Origin
China
Item
Round Body Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
1/2 in
Mount
Double End
Air Cylinder Type
Round Body
Air Cylinder Mount
Double End
Finish
Hard Coat Anodized
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Cushion Type
None
Nose Mount Thread
5/8"-18 UNF
Features
Switched
End Cap Material
Aluminum
Temp. Range
40 Degrees to 140 Degrees F
Single Acting/Double Acting
Double Acting
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
250 psi
Series
NCM
Minimum Operating Temperature
40 Degrees F
For Fluid Type
Air
Air Inlet Type
NPT
Maximum Operating Temperature
140 Degrees F
Number of Rods
Single Rod
Minimum Operating Pressure
8 psi
System of Measurement
Inch
Body Material Finish
Anodized
Piston Material Finish
Chromate Coated
End Cap Material Finish
Anodized
Rod Gender
Male
Lead Wire Type
No Lead Wire
Actuation Type
Air Extend, Air Retract
Body Material Grade
316
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Piston Rod Material Grade
304

Dimensions

Bore Dia.
3/4 in
Rod Dia.
0.25 in
Overall Length
5.03 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.25 in
Port Size
1/8 in NPT
Dimension E
1/8 in NPT
Dimension C
4 3/4 in
Dimension D
5/8"-18 UNF
Dimension B
0.86 in
Dimension A
5 3/100 in
Air Cylinder Bore Dia.
3/4 in
Rod Thread Size
1/4"-28
Nose Mount Thread Size
5/8"-18
Inlet Size
1/8"
Rod Diameter
1/4 in
Stroke Length
1/2 in
End Cap Length
1/8 in
Bore Diameter
3/4 in
Body Diameter
7/8 in

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.