Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT CYLINDER, CQ2-Z

  • Mfr # CDQ2WA100TF-15DZ

  • Zoro # G614534905


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2WA100TF-15DZ
Zoro #
G614534905
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M20 x 2.5
Bore Diameter
100 mm
Rod Diameter
30 mm
Overall Height
117 mm
Overall Width
123.5 mm
Stroke Length
15 mm
Inlet Size
3/8 in

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
None
Standards
RoHS Compliant
Weight
2.44 kg
Minimum Operating Pressure
7.25 MPa
Air Inlet Center to Center Distance
31.5 mm
System of Measurement
Metric
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
For Fluid Type
Air
Series
CQ2
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Air Inlet Type
G
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
14 Degrees F
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Number of Rods
Double Rod
Inlet Gender
Female
Piston Rod Material Finish
Chrome Plated
Maximum Operating Temperature
158 Degrees F
Rod Gender
Female

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 100 mm, Cushion Type None, Stroke Length 15 mm, Inlet Size 3/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Double Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.