Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT CYLINDER, CQ2-Z

  • Mfr # CDQ2WA25-20DZ

  • Zoro # G113344579


product price: $66.29
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2WA25-20DZ
Zoro #
G113344579
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M6 x 1.0
Inlet Size
M5 x 0.8
Stroke Length
20 mm
Overall Height
27.5 mm
Overall Width
52 mm
Rod Diameter
12 mm
Bore Diameter
25 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Cushion Type
None
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Cylinder Repair
Non-Repairable
Air Inlet Center to Center Distance
41 mm
Inlet Gender
Female
Rod Rotation
Rotating Rod
Air Inlet Type
Metric Standard
Rod Gender
Female
Maximum Operating Pressure
145 MPa
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
14 Degrees F
Body Material Finish
Anodized
For Fluid Type
Air
System of Measurement
Metric
Actuation Type
Air Extend, Air Retract
Number of Rods
Double Rod
Minimum Operating Pressure
7.25 MPa
Weight
0.22 kg
Mounting Orientation
Horizontal, Vertical
Lead Wire Type
No Lead Wire
Series
CQ2
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 25 mm, Cushion Type None, Stroke Length 20 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Double Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.