Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2

  • Mfr # NCQ2KB16-10DM

  • Zoro # G113344913


product price: $54.65
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
27 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCQ2KB16-10DM
Zoro #
G113344913
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
27 mm
Rod Thread Size
#8-32 UNC
Bore Diameter
16 mm
Stroke Length
10 mm
Overall Width
29 mm
Overall Height
29 mm
Inlet Size
M5 x 0.8

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
None
Piston Rod Material
Carbon Steel
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
145 MPa
Maximum Operating Temperature
70 Degrees F
Cylinder Repair
Non-Repairable
Mounting Orientation
Horizontal
Air Inlet Type
Metric Standard
Actuation Type
Air Extend, Air Retract
System of Measurement
Metric
Rod Rotation
Non-Rotating Rod
Body Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
Inlet Gender
Female
For Fluid Type
Air
Minimum Operating Pressure
7.25 MPa
Number of Rods
Single Rod
Lead Wire Type
No Lead Wire
Air Inlet Center to Center Distance
5 mm
Series
NCQ2
Rod Gender
Male
Piston Material Finish
Chromate Coated

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 16 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.