Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCDQ2A20-25DZ

  • Zoro # G413344521


product price: $41.39
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDQ2A20-25DZ
Zoro #
G413344521
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
#10-32 UNF
Overall Width
36 mm
Stroke Length
25 mm
Rod Diameter
10 mm
Bore Diameter
20 mm
Inlet Size
M5 x 0.8
Overall Height
36 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Cushion Type
None
Piston Material
Aluminum
Mounting Orientation
Horizontal, Vertical
Piston Material Finish
Chromate Coated
Maximum Operating Pressure
145 psi
Rod Rotation
Rotating Rod
Number of Rods
Single Rod
Lead Wire Type
No Lead Wire
Minimum Operating Temperature
14 Degrees F
Cylinder Repair
Non-Repairable
Weight
0.11 kg
Maximum Operating Temperature
158 Degrees F
Actuation Type
Air Extend, Air Retract
Minimum Operating Pressure
7.3 psi
Air Inlet Type
Metric Standard
Rod Gender
Female
System of Measurement
Metric
Inlet Gender
Female
Series
NCQ2
Body Material Finish
Anodized
For Fluid Type
Air
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 20 mm, Cushion Type None, Stroke Length 25 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.