Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCDQ2A25-10DZ

  • Zoro # G913344557


product price: $45.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Rod Thread Size
1/4"-28 UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDQ2A25-10DZ
Zoro #
G913344557
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
1/4"-28 UNF
Inlet Size
M5 x 0.8
Stroke Length
10 mm
Overall Height
40 mm
Bore Diameter
25 mm
Overall Width
40 mm
Rod Diameter
12 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
None
Mounting Orientation
Horizontal, Vertical
System of Measurement
Metric
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
14 Degrees F
Piston Material Finish
Chromate Coated
For Fluid Type
Air
Weight
0.1 kg
Body Material Finish
Anodized
Series
NCQ2
Minimum Operating Pressure
7.3 psi
Number of Rods
Single Rod
Rod Gender
Female
Actuation Type
Air Extend, Air Retract
Air Inlet Type
Metric Standard
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Maximum Operating Pressure
145 psi
Cylinder Repair
Non-Repairable
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 25 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.