Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCDQ2B25-15DZ

  • Zoro # G313344225


product price: $46.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Rod Thread Size
1/4"-28 UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDQ2B25-15DZ
Zoro #
G313344225
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
1/4"-28 UNF
Bore Diameter
25 mm
Stroke Length
15 mm
Overall Height
40 mm
Inlet Size
M5 x 0.8
Overall Width
40 mm
Rod Diameter
12 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
Cushion Type
None
Standards
RoHS Compliant
Piston Material
Aluminum
Inlet Gender
Female
System of Measurement
Metric
Piston Material Finish
Chromate Coated
Minimum Operating Pressure
7.3 psi
Number of Rods
Single Rod
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Minimum Operating Temperature
14 Degrees F
Rod Gender
Female
For Fluid Type
Air
Air Inlet Type
Metric Standard
Cylinder Repair
Non-Repairable
Series
NCQ2
Weight
0.12 kg
Body Material Finish
Anodized
Maximum Operating Pressure
145 psi
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Maximum Operating Temperature
158 Degrees F
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 25 mm, Cushion Type None, Stroke Length 15 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.