Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCDQ2B50-75DCZ

  • Zoro # G813344206


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDQ2B50-75DCZ
Zoro #
G813344206
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
1/2"-20 UNF
Stroke Length
75 mm
Overall Height
64 mm
Overall Width
64 mm
Bore Diameter
50 mm
Inlet Size
1/4 in
Rod Diameter
20 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Weight
0.87 kg
Maximum Operating Pressure
145 psi
Air Inlet Type
NPT
Rod Gender
Female
Series
NCQ2
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
For Fluid Type
Air
System of Measurement
Metric
Maximum Operating Temperature
158 Degrees F
Number of Rods
Single Rod
Piston Material Finish
Chromate Coated
Lead Wire Type
No Lead Wire
Minimum Operating Pressure
7.3 psi
Actuation Type
Air Extend, Air Retract
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical
Body Material Finish
Anodized

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 75 mm, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.