Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCQ2B63-30DZ

  • Zoro # G514534111


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
44 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCQ2B63-30DZ
Zoro #
G514534111
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Length
44 mm
Rod Thread Size
1/2"-20 UNF
Stroke Length
30 mm
Bore Diameter
63 mm
Overall Height
77 mm
Overall Width
77 mm
Inlet Size
1/2"-20

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Cushion Type
None
System of Measurement
Metric
Body Material Finish
Anodized
Air Inlet Type
UNF
Rod Gender
Female
For Fluid Type
Air
Minimum Operating Temperature
-10 Degrees F
Air Inlet Center to Center Distance
20.5 mm
Lead Wire Type
No Lead Wire
Piston Material Finish
Chromate Coated
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
Rod Rotation
Rotating Rod
Maximum Operating Temperature
70 Degrees F
Mounting Orientation
Horizontal
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Minimum Operating Pressure
7.25 MPa
Series
NCQ2
Actuation Type
Air Extend, Air Retract
Inlet Gender
Female

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 63 mm, Cushion Type None, Stroke Length 30 mm, Inlet Size 1/2 In.-20, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.