Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ8

  • Mfr # NCDQ8AZ106-250

  • Zoro # G413366905


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDQ8AZ106-250
Zoro #
G413366905
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
5/16"-24 UNF
Stroke Length
2 1/2 in
Overall Height
1 1/8 in
Bore Diameter
1 1/16 in
Rod Diameter
1/2 in
Body Diameter
1 1/8 in
Inlet Size
1/8 in

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Cushion Type
None
Standards
RoHS Compliant
Number of Rods
Single Rod
For Fluid Type
Air
Weight
0.86 lb
Air Inlet Center to Center Distance
1 1/4 in
System of Measurement
Inch
Series
NCQ8
Cylinder Repair
Non-Repairable
Mounting Orientation
Horizontal, Vertical
Piston Material Finish
Chromate Coated
Body Material Finish
Anodized
Actuation Type
Air Extend, Air Retract
Air Inlet Type
NPT
Maximum Operating Temperature
150 Degrees F
Minimum Operating Pressure
8 psi
Rod Rotation
Rotating Rod
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Rod Gender
Female
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
15 Degrees F
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 2 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Center, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.