Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ8

  • Mfr # NCDQ8AZ150-175

  • Zoro # G613344161


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCDQ8AZ150-175
Zoro #
G613344161
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
3/8"-24 UNF
Overall Height
1 1/8 in
Inlet Size
1/8 in
Bore Diameter
1 1/2 in
Stroke Length
1 3/4 in
Body Diameter
1 1/8 in
Rod Diameter
5/8 in

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Cushion Type
None
Air Inlet Type
NPT
Minimum Operating Pressure
8 psi
Rod Gender
Female
For Fluid Type
Air
Weight
1.12 lb
Minimum Operating Temperature
15 Degrees F
Series
NCQ8
Body Material Finish
Anodized
Mounting Orientation
Horizontal, Vertical
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Cylinder Repair
Non-Repairable
Piston Material Finish
Chromate Coated
Maximum Operating Temperature
150 Degrees F
System of Measurement
Inch
Air Inlet Center to Center Distance
1 1/4 in
Inlet Gender
Female
Maximum Operating Pressure
200 psi
Piston Rod Material Finish
Chrome Plated
Number of Rods
Single Rod
Lead Wire Type
No Lead Wire

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 1 3/4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.