Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ8

  • Mfr # NCQ8A200-062S

  • Zoro # G213344813


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
15/16 in
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCQ8A200-062S
Zoro #
G213344813
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
15/16 in
Rod Thread Size
1/2"-20 UNF
Overall Width
2 1/2 in
Bore Diameter
2 in
Stroke Length
5/8 in
Inlet Size
1/8 in
Rod Diameter
3/4 in
Overall Height
2 3/4 in

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Spring Retraction Force
2.7 lb
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Cushion Type
None
Piston Material
Aluminum
Cylinder Repair
Repairable
For Fluid Type
Air
Number of Rods
Single Rod
Body Material Finish
Anodized
Air Inlet Center to Center Distance
7/16 in
Air Inlet Type
NPT
Minimum Operating Temperature
15 Degrees F
Mounting Orientation
Horizontal
Inlet Gender
Female
Maximum Operating Temperature
150 Degrees F
System of Measurement
Inch
Weight
0.71 lb
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Piston Material Finish
Chromate Coated
Piston Rod Material Finish
Chrome Plated
Rod Gender
Female
Maximum Operating Pressure
200 psi
Actuation Type
Air Extend, Spring Retract
Series
NCQ8
Minimum Operating Pressure
8 psi

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 2 in, Cushion Type None, Stroke Length 5/8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 2.7 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.