
Compact Cylinder, 20mm Bore, 50mm Stroke, Double Acting, Aluminum .
Mfr # CDQ2B20-50DCMZ
Zoro # G4398891
product price: $46.15
/eaKey Features
Cylinder Action
Double Acting
Bore Dia.
20mm
Max. Pressure
1 MPa
Body Material
Aluminum
Rod Thread Length
14 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDQ2B20-50DCMZ
Zoro #
G4398891
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
20mm
Rod Thread Length
14 mm
Port Size
M5 x 0.8
Rod Thread Size
M8 x 1.25
Overall Height
35.5 mm
Overall Width
47 mm
Bore Diameter
20 mm
Stroke Length
50 mm
Extended Length
86 mm
Inlet Size
M5 x 0.8
Retracted Length
36 mm
Rod Diameter
10 mm
Description
Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.