Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylnder, 32mm Bore, 50mm Strke

  • Mfr # CDQ2KB32-50DZ

  • Zoro # G4398961


product price: $72.75
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2KB32-50DZ
Zoro #
G4398961
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M8 x 1.25
Extended Length
81 mm
Overall Height
45 mm
Rod Diameter
14 mm
Stroke Length
50 mm
Retracted Length
49 mm
Inlet Size
1/8 in
Overall Width
49.5 mm
Bore Diameter
32 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Spring Extension Force
90.37 lb
Piston Material
Aluminum
Cushion Type
None
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Piston Material Finish
Chromate Coated
Weight
404 g
Inlet Gender
Female
For Fluid Type
Air
Actuation Type
Air Extend, Air Retract
System of Measurement
Metric
Air Inlet Type
Rc
Minimum Operating Pressure
7.25 MPa
Series
CQ2K
Rod Gender
Female
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
Mounting Orientation
Horizontal, Vertical
Cylinder Repair
Non-Repairable
Rod Rotation
Non-Rotating Rod
Piston Rod Material Finish
Chrome Plated
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.