Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylnder, 40mm Bore, 30mm Stroke

  • Mfr # CDQ2B40-30DMZ

  • Zoro # G4399077


product price: $65.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
23.5 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B40-30DMZ
Zoro #
G4399077
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
23.5 mm
Rod Thread Size
M14 x 1.5
Stroke Length
30 mm
Overall Height
52 mm
Inlet Size
1/8 in
Rod Diameter
16 mm
Bore Diameter
40 mm
Extended Length
76.5 mm
Overall Width
57 mm
Retracted Length
46.5 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Spring Extension Force
118.7 lb
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Piston Material
Aluminum
For Fluid Type
Air
Piston Material Finish
Chromate Coated
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Rod Gender
Male
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
Mounting Orientation
Horizontal
Series
CQ2
Weight
376 g
Inlet Gender
Female
System of Measurement
Metric
Actuation Type
Air Extend, Air Retract
Minimum Operating Pressure
7.25 MPa
Air Inlet Type
Rc
Lead Wire Type
No Lead Wire
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Cylinder Repair
Non-Repairable

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 40 mm, Cushion Type None, Stroke Length 30 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.