Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylnder, 50mm Bore, 50mm Stroke

  • Mfr # CDQ2A50-50DCMZ

  • Zoro # G4399731


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A50-50DCMZ
Zoro #
G4399731
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M18 x 1.5
Overall Height
64 mm
Overall Width
71 mm
Inlet Size
1/4 in
Extended Length
88.5 mm
Rod Diameter
20 mm
Bore Diameter
50 mm
Stroke Length
50 mm
Retracted Length
38.5 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Spring Extension Force
220.76 lb
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Weight
719 g
Maximum Operating Temperature
140 Degrees F
Mounting Orientation
Horizontal
Air Inlet Type
Rc
Number of Rods
Single Rod
Minimum Operating Pressure
7.25 MPa
Inlet Gender
Female
Piston Material Finish
Chromate Coated
Maximum Operating Pressure
145 MPa
For Fluid Type
Air
Actuation Type
Air Extend, Air Retract
Rod Gender
Male
Series
CQ2
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.