Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Guide Rod Cylinder, CQM

  • Mfr # CDQMA32-25

  • Zoro # G914534902


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQMA32-25
Zoro #
G914534902
UPC #
-
Country of Origin
China

Dimensions

Overall Width
49.5 mm
Stroke Length
25 mm
Overall Height
45 mm
Inlet Size
M5 x 0.8
Bore Diameter
32 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Actuation Type
Air Extend, Air Retract
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
14 Degrees F
Lead Wire Type
No Lead Wire
Series
CQM
Minimum Operating Pressure
14.5 MPa
System of Measurement
Metric
Inlet Gender
Female
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
For Fluid Type
Air
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Weight
0.33 kg
Air Inlet Center to Center Distance
40 mm
Air Inlet Type
NPT
Mounting Orientation
Horizontal, Vertical

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Inlet Size M5 x 0.8, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.