Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Guide Rod Cylinder, CQM

  • Mfr # CDQMA50-50

  • Zoro # G413345047


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQMA50-50
Zoro #
G413345047
UPC #
-
Country of Origin
Japan

Dimensions

Inlet Size
M5 x 0.8
Stroke Length
50 mm
Bore Diameter
50 mm
Overall Width
49.5 mm
Overall Height
64 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Piston Material
Aluminum
Air Inlet Center to Center Distance
59.5 mm
Series
CQM
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Maximum Operating Temperature
158 Degrees F
Minimum Operating Pressure
14.5 MPa
System of Measurement
Metric
Number of Rods
Single Rod
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
145 MPa
Air Inlet Type
Metric Standard
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Weight
0.94 kg
For Fluid Type
Air

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.