Zoro Homepage

Compact Guide Rod Cylinder, CQM

  • Mfr # CDQMB20-20

  • Zoro # G314547977


product price: $68.79
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQMB20-20
Zoro #
G314547977
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
36 mm
Stroke Length
20 mm
Overall Width
36 mm
Bore Diameter
20 mm
Inlet Size
M5 x 0.8

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Cushion Type
Rubber Cushion
Maximum Operating Temperature
158 Degrees F
Weight
0.15 kg
For Fluid Type
Air
Mounting Orientation
Horizontal, Vertical
Rod Rotation
Rotating Rod
Air Inlet Type
Metric Standard
Maximum Operating Pressure
145 MPa
Air Inlet Center to Center Distance
25 mm
Minimum Operating Pressure
14.5 MPa
Actuation Type
Air Extend, Air Retract
Series
CQM
Minimum Operating Temperature
14 Degrees F
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire
System of Measurement
Metric
Inlet Gender
Female
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 20 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.