Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Guide Rod Cylinder, CQM

  • Mfr # CDQMB32-20

  • Zoro # G913344755


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQMB32-20
Zoro #
G913344755
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
32 mm
Overall Width
49.5 mm
Overall Height
45 mm
Inlet Size
M5 x 0.8
Stroke Length
20 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Series
CQM
Minimum Operating Pressure
14.5 MPa
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
145 MPa
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Actuation Type
Air Extend, Air Retract
Body Material Finish
Anodized
Air Inlet Center to Center Distance
35 mm
For Fluid Type
Air
Weight
0.31 kg
Cylinder Repair
Non-Repairable
Inlet Gender
Female
Maximum Operating Temperature
158 Degrees F
Piston Rod Material Finish
Chrome Plated
Number of Rods
Single Rod
Air Inlet Type
Metric Standard
System of Measurement
Metric
Mounting Orientation
Horizontal, Vertical

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 20 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.