Compact Pressure Switch
Mfr # ZSE1-T1-55L
Zoro # G421914815
product price: $183.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSE1-T1-55L
Zoro #
G421914815
UPC #
-
Country of Origin
Japan
Description
Pressure Switch, Electrical Connection Type Hardwired, Lead Length 3M, Maximum Operating Temperature 60 Degrees C, Maximum Vacuum Pressure 0 kPa, Minimum Operating Temperature 0 Degrees C, Minimum Vacuum Pressure -101 kPa, Port Size 1/8 in, Port Type NPTF, Series ZSE1, Signal Pressure - Maximum -101 kPa, Signal Pressure - Minimum 0 kPa, Switch Output Type 1 PNP Output Open Collector, Vacuum Cup Port Gender Female, Vacuum Cup Port Size 1/8 in, Voltage 12 to 24V DC, Weight 0.23 lb
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.