Cross Spacer
Mfr # Y34-N02-1-D
Zoro # G310044920
product price: $13.19
/eaKey Features
Compatible with Series
AC
Compatible with Manufacturer Part Number
AC25, AC30
Overall Width
48 mm
Overall Length
49 mm
Series
AC-D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y34-N02-1-D
Zoro #
G310044920
UPC #
-
Country of Origin
China
Dimensions
Overall Width
48 mm
Overall Length
49 mm
Overall Height
43 mm
Air Inlet Size
1/4 in
Details
Item
Cross Spacer
Compatible with Series
AC
Compatible with Manufacturer Part Number
AC25, AC30
Series
AC-D
Air Inlet Type
NPT
Standards
RoHS Compliant
Compatible with Brand
SMC
Description
Cross Spacer, Compatible with Manufacturer Part Number AC25, AC30, Series AC-D, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible with Brand SMC, Compatible with Series AC, Overall Height 43 mm, Overall Length 49 mm, Overall Width 48 mm, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.