Zoro Homepage

Cross Spacer

  • Mfr # Y400-D

  • Zoro # G210044938


product price: $9.59
/ea

Key Features

Compatible with Manufacturer Part Number
AC40
Overall Height
57 mm
Standards
RoHS Compliant
Compatible with Brand
SMC
Overall Length
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y400-D
Zoro #
G210044938
UPC #
-
Country of Origin
China

Dimensions

Overall Height
57 mm
Overall Length
65 mm

Details

Item
Spacer
Compatible with Manufacturer Part Number
AC40
Standards
RoHS Compliant
Compatible with Brand
SMC
Compatible with Series
AC
Series
AC-D

Description

Spacer, Compatible with Manufacturer Part Number AC40, Series AC-D, Compatible with Brand SMC, Compatible with Series AC, Overall Height 57 mm, Overall Length 65 mm, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.