Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CY3, Magnet Coupled Rodless Cylinder

  • Mfr # CY3R6-150

  • Zoro # G313344560


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Rodless
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY3R6-150
Zoro #
G313344560
UPC #
-
Country of Origin
China

Dimensions

Overall Length
216 mm
Bore Diameter
6 mm
Overall Width
19 mm
Inlet Size
3 mm
Stroke Length
150 mm
Overall Height
26 mm

Details

Cylinder Action
Double Acting
Item
Rodless Air Cylinder
Body Material
Aluminum
Cylinder Type
Rodless
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Brass
Cushion Type
Rubber Bumper
Air Inlet Type
Metric
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Maximum Operating Pressure
0.16 MPa
Series
CY3R
Minimum Operating Pressure
0.12 MPa
Maximum Operating Temperature
140 Degrees F
Weight
0.08 kg
Mounting Style
Direct
Mounting Orientation
Horizontal, Multiposition, Vertical
Body Material Finish
Anodized
For Fluid Type
Air

Description

Rodless Air Cylinder, Mounting Style Direct, Bore Diameter 6 mm, Stroke Length 150 mm, Inlet Size 3 mm, Air Inlet Type Metric, Body Material Aluminum, Magnetic Piston Magnetic Piston, Cushion Type Rubber Bumper, Cylinder Type Rodless, Cylinder Action Double Acting, For Fluid Type Air, System of Measurement Metric, Body Material Finish Anodized, Series CY3R, Standards RoHS Compliant, Maximum Operating Pressure 0.16 MPa, Maximum Operating Temperature 140 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.