Zoro Homepage

Cyl, Air Slide Table

  • Mfr # MXS12-20A

  • Zoro # G914534452


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Adjuster Included
Adjuster on Extension End, Adjuster on Retraction End
System of Measurement
Metric
Maximum Payload
2 kg
Maximum Stroke
20 mm
Maximum Operating Pressure
101 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS12-20A
Zoro #
G914534452
UPC #
-
Country of Origin
Japan

Dimensions

Cylinder Bore Diameter
12 mm
Size
12

Details

Item
Air Slide Table
Adjuster Included
Adjuster on Extension End, Adjuster on Retraction End
System of Measurement
Metric
Maximum Payload
2 kg
Maximum Stroke
20 mm
Maximum Operating Pressure
101 psi
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
21.76 psi
Series
MXS
Port Type
RC

Description

Air Slide Table, Maximum Stroke 20 mm, Cylinder Bore Diameter 12 mm, Maximum Payload 2 kg, Series MXS, Size 12, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.