Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Air Slide Table

  • Mfr # MXS16-10

  • Zoro # G815377882


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
14 Degrees F
Size
16
Minimum Operating Pressure
21.76 psi
Series
MXS
Maximum Payload
4 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXS16-10
Zoro #
G815377882
UPC #
-
Country of Origin
Japan

Dimensions

Size
16
Cylinder Bore Diameter
16 mm

Details

Item
Air Slide Table
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
21.76 psi
Series
MXS
Maximum Payload
4 kg
System of Measurement
Metric
Maximum Stroke
10 mm
Maximum Operating Temperature
140 Degrees F
Adjuster Included
Adjustor Not Included
Maximum Operating Pressure
101 psi
Port Type
RC

Description

Air Slide Table, Maximum Stroke 10 mm, Cylinder Bore Diameter 16 mm, Maximum Payload 4 kg, Series MXS, Size 16, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.