Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Air Slide Table

  • Mfr # MXS16-30A

  • Zoro # G414534396


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Size
16
Maximum Payload
4 kg
System of Measurement
Metric
Minimum Operating Pressure
21.76 psi
Maximum Stroke
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXS16-30A
Zoro #
G414534396
UPC #
-
Country of Origin
Japan

Dimensions

Size
16
Cylinder Bore Diameter
16 mm

Details

Item
Air Slide Table
Maximum Payload
4 kg
System of Measurement
Metric
Minimum Operating Pressure
21.76 psi
Maximum Stroke
30 mm
Adjuster Included
Adjuster on Extension End, Adjuster on Retraction End
Series
MXS
Minimum Operating Temperature
14 Degrees F
Port Type
RC
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
101 psi

Description

Air Slide Table, Maximum Stroke 30 mm, Cylinder Bore Diameter 16 mm, Maximum Payload 4 kg, Series MXS, Size 16, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.