Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CKP1B50TF-100YZ-P74SE
Zoro #
G414533795
UPC #
-
Country of Origin
Japan
Dimensions
Rod Thread Length
14 mm
Rod Thread Size
M16 x 1.5
Bore Diameter
50 mm
Body Diameter
60 mm
Overall Width
57 mm
Rod Diameter
20 mm
Stroke Length
100 mm
Inlet Size
1/4 in
Description
Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Clevis, Bore Diameter 50 mm, Cushion Type Air Cushion, Stroke Length 100 mm, Inlet Size 1/4 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.