Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Compact, Air Cushion

  • Mfr # RQA32TN-30

  • Zoro # G113344722


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Rod Thread Size
M14 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RQA32TN-30
Zoro #
G113344722
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M14 x 1.5
Bore Diameter
32 mm
Overall Width
49.5 mm
Rod Diameter
16 mm
Inlet Size
1/8 in
Overall Height
45 mm
Stroke Length
30 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Air Cushion
Piston Material
Aluminum
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Piston Rod Material Finish
Chrome Plated
Minimum Operating Temperature
14 Degrees F
Series
RQ
For Fluid Type
Air
Maximum Operating Pressure
145 MPa
Rod Gender
Female
Rod Rotation
Rotating Rod
Maximum Operating Temperature
158 Degrees F
Air Inlet Center to Center Distance
4.5 mm
Cylinder Repair
Non-Repairable
Number of Rods
Double Rod
Air Inlet Type
NPT
System of Measurement
Metric
Mounting Orientation
Horizontal, Vertical
Actuation Type
Air Extend, Air Retract
Minimum Operating Pressure
7.25 MPa
Body Material Finish
Anodized
Weight
0.31 kg
Inlet Gender
Female
Lead Wire Type
No Lead Wire

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 30 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Double Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.