Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Compact, ISO, Auto Sw Capable

  • Mfr # CD55B32-50

  • Zoro # G014534796


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Rod Thread Size
M10 x 1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD55B32-50
Zoro #
G014534796
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M10 x 1.25
Stroke Length
50 mm
Inlet Size
1/8 in
Overall Width
46 mm
Rod Diameter
16 mm
Overall Height
46 mm
Bore Diameter
32 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Standards
ISO 21287, ISO 6431, RoHS Compliant
Piston Material
Aluminum
Mounting Orientation
Horizontal, Vertical
Actuation Type
Air Extend, Air Retract
Lead Wire Type
No Lead Wire
Air Inlet Type
G
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Series
C55
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
145 MPa
Minimum Operating Pressure
7.25 MPa
Number of Rods
Single Rod
Piston Material Finish
Chromate Coated
Maximum Operating Temperature
158 Degrees F
Weight
0.46 kg
Rod Gender
Female
Air Inlet Center to Center Distance
74.5 mm
Rod Rotation
Rotating Rod
For Fluid Type
Air
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Through Hole, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.