Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Compact, ISO, Auto Sw Capable

  • Mfr # CD55B40-100M

  • Zoro # G813345203


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
19 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD55B40-100M
Zoro #
G813345203
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
19 mm
Rod Thread Size
M10 x 1.25
Stroke Length
100 mm
Inlet Size
1/8 in
Rod Diameter
16 mm
Bore Diameter
40 mm
Overall Height
42 mm
Overall Width
42 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Standards
ISO 21287, ISO 6431, RoHS Compliant
Cushion Type
Rubber Cushion
Minimum Operating Temperature
14 Degrees F
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Finish
Chrome Plated
Series
C55
Piston Material Finish
Chromate Coated
Air Inlet Type
G
Weight
0.78 kg
Air Inlet Center to Center Distance
121 mm
Lead Wire Type
No Lead Wire
Inlet Gender
Female
Maximum Operating Temperature
158 Degrees F
Number of Rods
Single Rod
Rod Gender
Male
Cylinder Repair
Non-Repairable
Minimum Operating Pressure
7.25 MPa
Body Material Finish
Anodized
System of Measurement
Metric
Maximum Operating Pressure
145 MPa
For Fluid Type
Air
Actuation Type
Air Extend, Air Retract

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Through Hole, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.