Zoro Homepage

Cyl, Free Mount, Sgl Acting

  • Mfr # CUJB4-4S

  • Zoro # G114533798


product price: $32.29
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Aluminum
Rod Thread Length
7 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUJB4-4S
Zoro #
G114533798
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
7 mm
Rod Thread Size
M2 x 0.4
Stroke Length
4 mm
Bore Diameter
4 mm
Overall Height
15 mm
Overall Width
10 mm
Rod Diameter
6 mm
Inlet Size
M3 x 0.5

Details

Item
Compact Cylinder
Cylinder Action
Single Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Piston Material
Stainless Steel
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Spring Retraction Force
0.6 lb
Maximum Operating Pressure
101.5 MPa
Cylinder Repair
Non-Repairable
Weight
0.01 kg
For Fluid Type
Air
Air Inlet Type
Metric Standard
Body Material Finish
Anodized
Series
CUJ
System of Measurement
Metric
Rod Gender
Female
Maximum Operating Temperature
158 Degrees F
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Inlet Gender
Female
Minimum Operating Pressure
50.75 MPa
Minimum Operating Temperature
14 Degrees F
Number of Rods
Single Rod
Actuation Type
Air Extend, Spring Retract
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 4 mm, Cushion Type None, Stroke Length 4 mm, Inlet Size M3 x 0.5, Air Inlet Type Metric Standard, Spring Retraction Force 0.6 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.