Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYL, MINI

  • Mfr # CJ1B4-10SU4

  • Zoro # G614547820


product price: $13.29
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Brass
Rod Thread Length
6 mm
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CJ1B4-10SU4
Zoro #
G614547820
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
6 mm
Rod Thread Size
M2 x 0.4
Rod Diameter
2 mm
Stroke Length
10 mm
Inlet Size
4 mm
Bore Diameter
4 mm
Body Diameter
5 mm

Details

Cylinder Action
Single Acting
Item
Round Body Cylinder
Body Material
Brass
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Piston Rod Material
Stainless Steel
Spring Retraction Force
0.68 lb
Series
CJ1
For Fluid Type
Air
Mounting Orientation
Horizontal, Vertical
Number of Rods
Single Rod
System of Measurement
Metric
Air Inlet Type
Tubing
Rod Rotation
Rotating Rod
Inlet Gender
Female
Body Material Finish
Nickel Plated
Minimum Operating Pressure
43.5 MPa
Weight
0 kg
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
14 Degrees F
Cylinder Repair
Non-Repairable
Rod Gender
Male
Lead Wire Type
No Lead Wire
Actuation Type
Air Extend, Spring Retract
Maximum Operating Pressure
101.5 MPa
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Brass, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 4 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size 4 mm, Air Inlet Type Tubing, Spring Retraction Force 0.68 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Nickel Plated, Mounting Location Front, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.