Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, AIR

  • Mfr # CDM2B20-25AZ1

  • Zoro # G013344167


product price: $72.29
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
18 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDM2B20-25AZ1
Zoro #
G013344167
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
18 mm
Rod Thread Size
M8 x 1.25
Overall Width
24 mm
Inlet Size
1/8 in
Stroke Length
25 mm
Bore Diameter
20 mm
Rod Diameter
8 mm
Overall Height
24 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
End Cap Material
Aluminum
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Cushion Type
Air Cushion
Standards
RoHS Compliant
Cylinder Repair
Non-Repairable
Body Material Grade
316
Series
CM2-Z1
Weight
0.14 kg
System of Measurement
Metric
Lead Wire Type
No Lead Wire
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
145 MPa
Mounting Orientation
Horizontal, Vertical
Air Inlet Type
Rc
Air Inlet Center to Center Distance
71 mm
Actuation Type
Air Extend, Air Retract
Inlet Gender
Female
Number of Rods
Single Rod
Rod Rotation
Rotating Rod
End Cap Material Finish
Anodized
Minimum Operating Pressure
7.25 MPa
Rod Gender
Male
Piston Rod Material Finish
Chrome Plated
Maximum Operating Temperature
158 Degrees F

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 20 mm, Cushion Type Air Cushion, Stroke Length 25 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.