Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, AIR

  • Mfr # CJ2B16-15AZ

  • Zoro # G814547873


product price: $37.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Rod Thread Size
M10 x 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ2B16-15AZ
Zoro #
G814547873
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M10 x 1
Inlet Size
M5 x 0.8
Overall Height
12 mm
Bore Diameter
16 mm
Stroke Length
15 mm
Overall Width
12 mm
Rod Diameter
5 mm

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
End Cap Material
Aluminum
Piston Material
Stainless Steel
Series
CJ2
Body Material Grade
316
Maximum Operating Temperature
158 Degrees F
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Inlet Gender
Female
Number of Rods
Single Rod
Lead Wire Type
No Lead Wire
Air Inlet Type
Metric Standard
Actuation Type
Air Extend, Air Retract
System of Measurement
Metric
Rod Gender
Male
Mounting Orientation
Horizontal, Vertical
Maximum Operating Pressure
14.5 MPa
Rod Rotation
Rotating Rod
Minimum Operating Pressure
8.7 MPa
Minimum Operating Temperature
14 Degrees F
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 16 mm, Cushion Type Rubber Cushion, Stroke Length 15 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Body Material Grade 316, Overall Width 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.