Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, AIR

  • Mfr # MXF12-50

  • Zoro # G914534278


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Pressure
101 psi
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Size
12
Maximum Payload
1 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXF12-50
Zoro #
G914534278
UPC #
-
Country of Origin
Japan

Dimensions

Size
12
Cylinder Bore Diameter
12 mm

Details

Item
Linear Air Cylinder
Maximum Operating Pressure
101 psi
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Maximum Payload
1 kg
Minimum Operating Pressure
21.76 psi
System of Measurement
Metric
Maximum Stroke
50 mm
Series
MXF

Description

Linear Air Cylinder, Maximum Stroke 50 mm, Cylinder Bore Diameter 12 mm, Maximum Payload 1 kg, Series MXF, Size 12, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.