Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, COMPACT

  • Mfr # CDQSB12-5D

  • Zoro # G513344803


product price: $32.89
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQSB12-5D
Zoro #
G513344803
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M3 x 0.5
Overall Width
25 mm
Inlet Size
M5 x 0.8
Stroke Length
5 mm
Rod Diameter
6 mm
Overall Height
25 mm
Bore Diameter
12 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Stainless Steel
Cushion Type
None
Piston Material
Aluminum
Series
CQS
Maximum Operating Pressure
145 MPa
Number of Rods
Single Rod
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Rod Gender
Female
Air Inlet Center to Center Distance
9.5 mm
System of Measurement
Metric
Body Material Finish
Anodized
For Fluid Type
Air
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Lead Wire Type
No Lead Wire
Weight
0.04 kg
Mounting Orientation
Horizontal, Vertical
Minimum Operating Pressure
10.15 MPa
Cylinder Repair
Non-Repairable
Air Inlet Type
Metric Standard
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Through Hole, Bore Diameter 12 mm, Cushion Type None, Stroke Length 5 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.