Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, COMPACT

  • Mfr # CDQSB16-100DC

  • Zoro # G513344865


product price: $63.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDQSB16-100DC
Zoro #
G513344865
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M4 x 0.7
Rod Diameter
8 mm
Stroke Length
100 mm
Overall Width
29 mm
Overall Height
29 mm
Inlet Size
M5 x 0.8
Bore Diameter
16 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Lead Wire Type
No Lead Wire
Minimum Operating Pressure
10.15 MPa
Rod Gender
Female
Air Inlet Center to Center Distance
104.5 mm
For Fluid Type
Air
Rod Rotation
Rotating Rod
Weight
0.06 kg
Body Material Finish
Anodized
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
14 Degrees F
Number of Rods
Single Rod
Actuation Type
Air Extend, Air Retract
Series
CQS
Mounting Orientation
Horizontal, Vertical
System of Measurement
Metric
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
158 Degrees F
Air Inlet Type
Metric Standard
Inlet Gender
Female
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Through Hole, Bore Diameter 16 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.