Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, COMPACT

  • Mfr # CDQSB16-10D

  • Zoro # G114534900


product price: $38.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQSB16-10D
Zoro #
G114534900
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M4 x 0.7
Stroke Length
10 mm
Bore Diameter
16 mm
Inlet Size
M5 x 0.8
Overall Width
29 mm
Overall Height
29 mm
Rod Diameter
8 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Cushion Type
None
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Lead Wire Type
No Lead Wire
Weight
0.06 kg
Air Inlet Type
Metric Standard
Rod Gender
Female
For Fluid Type
Air
Actuation Type
Air Extend, Air Retract
Cylinder Repair
Non-Repairable
System of Measurement
Metric
Maximum Operating Temperature
158 Degrees F
Maximum Operating Pressure
145 MPa
Body Material Finish
Anodized
Minimum Operating Pressure
10.15 MPa
Minimum Operating Temperature
14 Degrees F
Mounting Orientation
Horizontal, Vertical
Rod Rotation
Rotating Rod
Air Inlet Center to Center Distance
14.5 mm
Number of Rods
Single Rod
Series
CQS
Inlet Gender
Female
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Through Hole, Bore Diameter 16 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.