Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, COMPACT

  • Mfr # CDQSB20-10DC

  • Zoro # G113344661


product price: $52.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQSB20-10DC
Zoro #
G113344661
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M5 x 0.8
Bore Diameter
20 mm
Overall Width
36 mm
Rod Diameter
10 mm
Stroke Length
10 mm
Overall Height
36 mm
Inlet Size
M5 x 0.8

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Piston Material
Aluminum
Body Material Finish
Anodized
Actuation Type
Air Extend, Air Retract
Air Inlet Type
Metric Standard
Minimum Operating Temperature
14 Degrees F
Lead Wire Type
No Lead Wire
Air Inlet Center to Center Distance
16 mm
Cylinder Repair
Non-Repairable
Minimum Operating Pressure
7.25 MPa
Maximum Operating Pressure
145 MPa
Weight
0.11 kg
Mounting Orientation
Horizontal, Vertical
Series
CQS
Rod Gender
Female
Number of Rods
Single Rod
Maximum Operating Temperature
158 Degrees F
Rod Rotation
Rotating Rod
Inlet Gender
Female
System of Measurement
Metric
For Fluid Type
Air
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Through Hole, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.