Zoro Homepage

CYLINDER, COMPACT

  • Mfr # CDQSB25-40D

  • Zoro # G213366907


product price: $60.79
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQSB25-40D
Zoro #
G213366907
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M6 x 1.0
Rod Diameter
12 mm
Stroke Length
40 mm
Overall Width
40 mm
Bore Diameter
25 mm
Inlet Size
M5 x 0.8
Overall Height
40 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Cushion Type
None
Standards
RoHS Compliant
For Fluid Type
Air
Air Inlet Center to Center Distance
48 mm
Mounting Orientation
Horizontal, Vertical
Minimum Operating Temperature
14 Degrees F
Weight
0.18 kg
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Body Material Finish
Anodized
Rod Gender
Female
Inlet Gender
Female
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
System of Measurement
Metric
Minimum Operating Pressure
7.25 MPa
Maximum Operating Pressure
145 MPa
Lead Wire Type
No Lead Wire
Air Inlet Type
Metric Standard
Series
CQS
Maximum Operating Temperature
158 Degrees F
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Through Hole, Bore Diameter 25 mm, Cushion Type None, Stroke Length 40 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.