Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, COMPACT

  • Mfr # CQSB20-10T

  • Zoro # G214533834


product price: $36.29
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Aluminum
Rod Thread Length
18.5 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQSB20-10T
Zoro #
G214533834
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
18.5 mm
Rod Thread Size
M8 x 1.25
Bore Diameter
20 mm
Rod Diameter
10 mm
Overall Height
36 mm
Stroke Length
10 mm
Overall Width
36 mm
Inlet Size
M5 x 0.8

Details

Item
Compact Cylinder
Cylinder Action
Single Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Spring Retraction Force
6.07 lb
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Minimum Operating Pressure
26.0999 MPa
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Weight
0.1 kg
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
System of Measurement
Metric
Maximum Operating Temperature
158 Degrees F
Air Inlet Type
Metric Standard
Minimum Operating Temperature
14 Degrees F
Body Material Finish
Anodized
Rod Gender
Female
Series
CQS
For Fluid Type
Air
Maximum Operating Pressure
145 MPa
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 20 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force 6.07 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.