Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, COMPACT

  • Mfr # CQSB20-75DCM

  • Zoro # G313344614


product price: $59.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
18.5 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQSB20-75DCM
Zoro #
G313344614
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
18.5 mm
Rod Thread Size
M8 x 1.25
Inlet Size
M5 x 0.8
Rod Diameter
10 mm
Bore Diameter
20 mm
Stroke Length
75 mm
Overall Height
36 mm
Overall Width
36 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Piston Rod Material
Stainless Steel
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
Series
CQS
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical
Rod Gender
Male
Maximum Operating Pressure
145 MPa
Minimum Operating Pressure
7.25 MPa
Number of Rods
Single Rod
Actuation Type
Air Extend, Air Retract
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
For Fluid Type
Air
Weight
0.31 kg
System of Measurement
Metric
Air Inlet Type
Metric Standard
Maximum Operating Temperature
158 Degrees F
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 75 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.