Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, Compact, ISO

  • Mfr # C55B32-100M

  • Zoro # G714534881


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
19 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55B32-100M
Zoro #
G714534881
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
19 mm
Rod Thread Size
M10 x 1.25
Inlet Size
1/8 in
Overall Height
46 mm
Bore Diameter
32 mm
Rod Diameter
16 mm
Overall Width
46 mm
Stroke Length
100 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Standards
ISO 21287, ISO 6431, RoHS Compliant
Air Inlet Center to Center Distance
124.5 mm
Rod Gender
Male
Minimum Operating Pressure
7.25 MPa
Cylinder Repair
Non-Repairable
Mounting Orientation
Horizontal, Vertical
Body Material Finish
Anodized
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
Air Inlet Type
G
Minimum Operating Temperature
14 Degrees F
Series
C55
Rod Rotation
Rotating Rod
Weight
0.67 kg
Maximum Operating Pressure
145 MPa
Lead Wire Type
No Lead Wire
Inlet Gender
Female
Maximum Operating Temperature
158 Degrees F
Piston Rod Material Finish
Chrome Plated
System of Measurement
Metric
For Fluid Type
Air
Piston Material Finish
Chromate Coated

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Through Hole, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.