Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, Compact, ISO

  • Mfr # C55B80-100M

  • Zoro # G113344180


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
25 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55B80-100M
Zoro #
G113344180
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
25 mm
Rod Thread Size
M16 x 1.5
Rod Diameter
25 mm
Overall Width
91 mm
Bore Diameter
80 mm
Inlet Size
1/8 in
Overall Height
91 mm
Stroke Length
100 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Piston Material
Aluminum
Standards
ISO 21287, ISO 6431, RoHS Compliant
Rod Gender
Male
Piston Rod Material Finish
Chrome Plated
For Fluid Type
Air
Air Inlet Center to Center Distance
120 mm
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Inlet Gender
Female
Maximum Operating Pressure
145 MPa
Number of Rods
Single Rod
Minimum Operating Pressure
4.35 MPa
Rod Rotation
Rotating Rod
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
158 Degrees F
Actuation Type
Air Extend, Air Retract
Lead Wire Type
No Lead Wire
Air Inlet Type
G
Weight
2.21 kg
Series
C55
Piston Material Finish
Chromate Coated
Mounting Orientation
Horizontal, Vertical

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Through Hole, Bore Diameter 80 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.