Zoro Homepage

Cylinder

  • Mfr # CQ2A12-10S

  • Zoro # G711854531


product price: $24.89
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ2A12-10S
Zoro #
G711854531
UPC #
-
Country of Origin
Viet Nam

Dimensions

Stroke Length
10 mm
Inlet Size
M5 x 0.8
Bore Diameter
12 mm

Details

Cylinder Action
Single Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Number of Rods
Single Rod
Series
CQ2
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Air Inlet Type
M Thread
Actuation Type
Air Extend, Air Retract
System of Measurement
Metric
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical
Lead Wire Type
No Lead Wire

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Tapped Hole, Bore Diameter 12 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type M Thread, Spring Retraction Force Not Applicable, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Body Material Grade Not Applicable, Body Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.